Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLDR002.TXP Littelfuse Fuses, Fuse, 2A, 600VAC/300VDC, CC, Time
MFG Item Number
KLDR002.TXP

KLDR002.TXP Littelfuse Fuses, Fuse, 2A, 600VAC/300VDC, CC, Time

MFG Item Number
KLDR002.TXP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
KLDR002.TXP
Fuse, 2A, 600VAC/300VDC, CC, Time

Series Information

Specifications

Specifications
Manufacturer Part Number KLDR002.TXP
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description Fuse, 2A, 600VAC/300VDC, CC, Time Delay, Ferrule
Fuse Type UL Class CC
Current Rating 2 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
FNQ-R-2
FNQ-R-2
Eaton's Bussmann series Fuses, FNQ-R Series
ATQR2
ATQR2
Mersen Fuses, ATQR Series