Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KLDT-UNT5 Turck HVAC Accessories, KLDT-UNT5; S6913354
KLDT-UNT5 Turck HVAC Accessories, KLDT-UNT5; S6913354
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
6913354 |
| Manufacturer |
Turck |
| Family Series |
Turck HVAC Accessories |
| Description |
KLDT-UNT5; S6913354 |
| Accessory Type |
Mounting Bracket |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
KLDT-UNT5
Turck HVAC Accessories