Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KLHMVD06R Eaton Industrial Accessories, LG ROTARY 6in. KIT RED - NEMA 1/12
MFG Item Number
KLHMVD06R
KLHMVD06R Eaton Industrial Accessories, LG ROTARY 6in. KIT RED - NEMA 1/12
MFG Item Number
KLHMVD06R
This item cannot be canceled or returned
Description
Industrial Accessories, Series
LG ROTARY 6in. KIT RED - NEMA 1/12
Specifications
Specifications
| Manufacturer Part Number |
KLHMVD06R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
LG ROTARY 6in. KIT RED - NEMA 1/12 |
| Length |
6 " |
| Color |
Red |
| Operator Type |
Rotary Handle Operating Mechanism |
| NEMA Rating |
NEMA 1, NEMA 12 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KLHMVD06R
Eaton Industrial Accessories