Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KLHMVD12B Eaton Industrial Accessories, SHAFT, HANDLE, OPERATOR MECH
MFG Item Number
KLHMVD12B
KLHMVD12B Eaton Industrial Accessories, SHAFT, HANDLE, OPERATOR MECH
MFG Item Number
KLHMVD12B
This item cannot be canceled or returned
Description
Industrial Accessories, Series
SHAFT, HANDLE, OPERATOR MECH
Specifications
Specifications
| Manufacturer Part Number |
KLHMVD12B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
SHAFT, HANDLE, OPERATOR MECH |
| Length |
8.5 " |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
KLHMVD12B
Eaton Industrial Accessories