Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KLHMVD24B Eaton Industrial Accessories, Rotary Handle Mechanism, Black
MFG Item Number
KLHMVD24B
KLHMVD24B Eaton Industrial Accessories, Rotary Handle Mechanism, Black
MFG Item Number
KLHMVD24B
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Rotary Handle Mechanism, Black
Specifications
Specifications
| Manufacturer Part Number |
KLHMVD24B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
Rotary Handle Mechanism, Black |
| Shaft Size |
24 " |
| Color |
Black |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
KLHMVD24B
Eaton Industrial Accessories