KLKD.100T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLKD.100T Littelfuse Fuses, KLKD Series, FUS 600VAC/DC F/A MIDGET .100A

MFG Item Number
KLKD.100

KLKD.100T Littelfuse Fuses, KLKD Series, FUS 600VAC/DC F/A MIDGET .100A

MFG Item Number
KLKD.100
Item Number
KLKD.100T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLKD Series
Item #
KLKD.100T
FUS 600VAC/DC F/A MIDGET .100A

KLKD Series Information

  • Designed to UL and IEC Photovoltaic Specifications
  • 1/10‑30 Amperage Ratings Available
  • 50kA DC Voltage Interrupting Rating
  • Both standard and board‑mount Configurations Available
  • 1‑5 Amps Meets UL1741 GFDI Requirements
Littlefuse's KLKD fuse series is fast‑acting with a high DC voltage
rating. This family of Midget style fuses (10 x 38 mm) is used
in solar combiner boxes and in circuits with DC fault currents
up to 50,000 amperes. KLKD fuses are available in standard
and board‑mount configurations.

Applications
  • Combiner boxes
  • Inverters
  • Power supplies
  • Desktop meters
  • 600 V circuit protection

Specifications

Specifications
Manufacturer Part Number KLKD.100
Manufacturer Littelfuse
Product Series KLKD
Family Series Littelfuse Fuses, KLKD Series
Description The KLKD fuse series is fast-acting with a high DC voltage rating. This family of Midget style fuses 10 x 38 mm is used in solar combiner boxes and in circuits with DC fault currents up to 50,000 amperes. KLKD fuses are available in standard and
Fuse Type Supplementary (Midget)
Current Rating 0.1 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, CE, IEC, UL, VDE
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
KLM-0.100
KLM-0.100
Eaton's Bussmann series Fuses, KLM Series