KLKD002.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLKD002.T

Littelfuse Fuses, KLKD Series

KLKD002.T

Littelfuse Fuses, KLKD Series
FUS 600VAC/DC F/A MIDGET 2A
Item Number
KLKD002.T
MFG Item Number
KLKD002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KLKD Series
Item #
KLKD002.T
FUS 600VAC/DC F/A MIDGET 2A

KLKD Series Information

  • Designed to UL and IEC Photovoltaic Specifications
  • 1/10‑30 Amperage Ratings Available
  • 50kA DC Voltage Interrupting Rating
  • Both standard and board‑mount Configurations Available
  • 1‑5 Amps Meets UL1741 GFDI Requirements
Littlefuse's KLKD fuse series is fast‑acting with a high DC voltage
rating. This family of Midget style fuses (10 x 38 mm) is used
in solar combiner boxes and in circuits with DC fault currents
up to 50,000 amperes. KLKD fuses are available in standard
and board‑mount configurations.

Applications
  • Combiner boxes
  • Inverters
  • Power supplies
  • Desktop meters
  • 600 V circuit protection

Specifications

Specifications
Manufacturer Part Number KLKD002
Manufacturer Littelfuse
Product Series KLKD
Family Series Littelfuse Fuses, KLKD Series
Description The KLKD fuse series is fast-acting with a high DC voltage rating. This family of Midget style fuses 10 x 38 mm is used in solar combiner boxes and in circuits with DC fault currents up to 50,000 amperes. KLKD fuses are available in standard and
Fuse Type Supplementary (Midget)
Current Rating 2 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, CE, IEC, UL, VDE
Net Weight 0 lbs
Gross Weight 0 lbs