KLLU1200X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLLU1200X

Littelfuse Fuses, KLLU Series

KLLU1200X

Littelfuse Fuses, KLLU Series
FUS 600V T/D CLASS L 1200A
Item Number
KLLU1200X
MFG Item Number
KLLU1200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLLU Series
Item #
KLLU1200X
FUS 600V T/D CLASS L 1200A

KLLU Series Information

  • Voltage Rating of 600V AC/300V DC
  • 200kA AC Interrupting Rating
  • Current Limiting
  • Time Delay
KLLU series UL Listed, time‑delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR‑PRO KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses.

Specifications

Specifications
Manufacturer Part Number KLLU1200
Manufacturer Littelfuse
Product Series KLLU
Family Series Littelfuse Fuses, KLLU Series
Description KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for
Fuse Type UL Class L
Current Rating 1,200 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class L
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 10.75 "
Diameter 2.5 "
Length 10.75 "
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 0.25 lbs