KLM-20
Eaton's Bussmann series Fuses, KLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLM-20

Eaton's Bussmann series Fuses, KLM Series

KLM-20

Eaton's Bussmann series Fuses, KLM Series
LIMITRON FAST ACTING FUSE
MFG Item Number
KLM-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KLM Series
Item #
KLM-20
LIMITRON FAST ACTING FUSE

KLM Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 500VAC/VDC
  • Fast Acting
  • UL, CSA Approvals
The Bussman KLM Series are a group of midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.
  • Melamine Tube
  • Nickel‑Plated Brass Endcaps

Specifications

Specifications
Manufacturer Part Number KLM-20
Manufacturer Eaton's Bussmann series
Product Series KLM
Family Series Eaton's Bussmann series Fuses, KLM Series
Description Eaton Bussmann series KLM fuse, 20 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, 50 kAIC at 600 Vdc, Melamine tube, Nickel-plated bronze endcap, 600 V, 600 Vdc
Fuse Type Supplementary (Midget)
Current Rating 20 A
AC Voltage 600 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
Alternatives
KTK-20
KTK-20
Eaton's Bussmann series Fuses, KTK Series