KLPC4500X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLPC4500X

Littelfuse Fuses, KLPC Series

KLPC4500X

Littelfuse Fuses, KLPC Series
FUS 600V T/D CLASS L 4500A
Item Number
KLPC4500X
MFG Item Number
KLPC4500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLPC Series
Item #
KLPC4500X
FUS 600V T/D CLASS L 4500A

KLPC Series Information

  • Voltage Rating of 600V AC/480V DC
  • 300kA AC Interrupting Rating
  • Time Delay
  • Current Limiting
KLPC series POWR‑PRO fuses are the only UL listed Class L fuses that provide a minimum of ten seconds time delay at 500% rated current and are also as current limiting as the fastest Class L fuse on the market. On average, the peak let‑through currents of KLPC series fuses are 10% less than any other time‑delay Class L fuse.

Specifications

Specifications
Manufacturer Part Number KLPC4500
Manufacturer Littelfuse
Product Series KLPC
Family Series Littelfuse Fuses, KLPC Series
Description KLPC series POWR-PRO fuses provide ideal overcurrent protection for circuits from 200 through 6000 amperes. KLPC series POWR-PRO fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9
Fuse Type UL Class L
Current Rating 4,500 A
AC Voltage 600 VAC
DC Voltage 480 VDC
Class L
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 10.75 "
Diameter 7.13 "
Length 10.75 "
Approvals CSA, UL
Net Weight 22.25 lbs
Gross Weight 22.25 lbs