KLPC600.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLPC600.X Littelfuse Fuses, KLPC Series, FUS 600V T/D CLASS L 600A
MFG Item Number
KLPC600

KLPC600.X Littelfuse Fuses, KLPC Series, FUS 600V T/D CLASS L 600A

MFG Item Number
KLPC600
Item Number
KLPC600.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLPC Series
Item #
KLPC600.X
FUS 600V T/D CLASS L 600A

KLPC Series Information

  • Voltage Rating of 600V AC/480V DC
  • 300kA AC Interrupting Rating
  • Time Delay
  • Current Limiting
KLPC series POWR‑PRO fuses are the only UL listed Class L fuses that provide a minimum of ten seconds time delay at 500% rated current and are also as current limiting as the fastest Class L fuse on the market. On average, the peak let‑through currents of KLPC series fuses are 10% less than any other time‑delay Class L fuse.

Specifications

Specifications
Manufacturer Part Number KLPC600
Manufacturer Littelfuse
Product Series KLPC
Family Series Littelfuse Fuses, KLPC Series
Description KLPC series POWR-PRO fuses provide ideal overcurrent protection for circuits from 200 through 6000 amperes. KLPC series POWR-PRO fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9
Fuse Type UL Class L
Current Rating 600 A
AC Voltage 600 VAC
DC Voltage 480 VDC
Class L
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 8.63 "
Diameter 2.5 "
Length 8.63 "
Approvals UR
Net Weight 3.8 lbs
Gross Weight 3.62 lbs
Alternatives
KTU-600
KTU-600
Eaton's Bussmann series Fuses, KTU Series