KLR21BTB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLR21BTB

TCI Line Reactors, KLR Series

KLR21BTB

TCI Line Reactors, KLR Series
Reactor, 21A, 0.525mH, 3PH, Open
MFG Item Number
KLR21BTB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KLR Series
Item #
KLR21BTB
Reactor, 21A, 0.525mH, 3PH, Open

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Manufacturer Part Number KLR21BTB
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Description Reactor, 21A, 0.525mH, 3PH, Open
Phase 3
Enclosed No
Current Rating 21 A
Inductance 0.000525 H
Terminals Terminal Block
Mounting Surface
Approvals CSA, cUR, UR
Net Weight 8 lbs
Gross Weight 8 lbs
Alternatives
RL-01801
RL-01801
MTE Line Reactors, RL Series
RLW-002101
RLW-002101
MTE Line Reactors, RLW Series