KLR27ATB2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLR27ATB2 TCI Line Reactors, KLR Series, REACTOR THREE PHASE

MFG Item Number
KLR27ATB2

KLR27ATB2 TCI Line Reactors, KLR Series, REACTOR THREE PHASE

MFG Item Number
KLR27ATB2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KLR Series
Item #
KLR27ATB2
REACTOR THREE PHASE

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Manufacturer Part Number KLR27ATB2
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Description REACTOR THREE PHASE
Phase 3
Enclosed Yes
Current Rating 27 A
Inductance 0.000817 H
Terminals Terminal Block
Mounting Surface
NEMA Rating NEMA 1
Approvals CSA, cUR, UR
Net Weight 17 lbs
Gross Weight 17 lbs