KLR35ATB

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLR35ATB TCI Line Reactors, KLR Series, Reactor, 35A, 0.630mH, 3PH, Open
MFG Item Number
KLR35ATB

KLR35ATB TCI Line Reactors, KLR Series, Reactor, 35A, 0.630mH, 3PH, Open

MFG Item Number
KLR35ATB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KLR Series
Item #
KLR35ATB
Reactor, 35A, 0.630mH, 3PH, Open

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Manufacturer Part Number KLR35ATB
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Description Reactor, 35A, 0.630mH, 3PH, Open 480V/25HP/34A/TBLOK/3pct. 240V/10HP/28A/TBLOK/5pct.
Horsepower 10 hp
Nominal Voltage 240 V, 480 V
Voltage 240 V, 480 V
Phase 3
Enclosed No
Current Rating 35 A
Inductance 0.00063 H
Terminals Terminal Block
Mounting Surface
Approvals CSA, cUR, UR
Net Weight 14 lbs
Gross Weight 16.35 lbs
Alternatives
RL-03502
RL-03502
MTE Line Reactors, RL Series
RM0035P80
RM0035P80
Hammond Power Solutions Line Reactors, RM Series