KLR6ATB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLR6ATB TCI Line Reactors, KLR Series, Reactor, 6A, 3.675mH, 3PH, Open
MFG Item Number
KLR6ATB

KLR6ATB TCI Line Reactors, KLR Series, Reactor, 6A, 3.675mH, 3PH, Open

MFG Item Number
KLR6ATB
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KLR Series
Item #
KLR6ATB
Reactor, 6A, 3.675mH, 3PH, Open

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Manufacturer Part Number KLR6ATB
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Description Reactor, 6A, 3.675mH, 3PH, Open
Phase 3
Enclosed No
Current Rating 6 A
Inductance 0.003675 H
Terminals Terminal Block
Mounting Surface
Approvals CSA, cUR, UR
Net Weight 3.99 lbs
Gross Weight 4.36 lbs
Alternatives
RL-00803
RL-00803
MTE Line Reactors, RL Series
RL-00802
RL-00802
MTE Line Reactors, RL Series