KLRUL200APT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLRUL200APT TCI Line Reactors, KLR Series, TCI, S-G, STD, 3 PH, 200AMP, 3pct.

MFG Item Number
KLRUL200APT

KLRUL200APT TCI Line Reactors, KLR Series, TCI, S-G, STD, 3 PH, 200AMP, 3pct.

MFG Item Number
KLRUL200APT
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KLR Series
Item #
KLRUL200APT
TCI, S-G, STD, 3 PH, 200AMP, 3pct.

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Manufacturer Part Number KLRUL200APT
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Description TCI, S-G, STD, 3 PH, 200AMP, 3pct.
Phase 3
Enclosed No
Current Rating 200 A
Inductance 0.00011 H
Terminals Pressure Terminals
Mounting Surface
Approvals CSA, cUR, UL, UR
Net Weight 86 lbs
Gross Weight 86 lbs
Alternatives
LR348-3/200
LR348-3/200
Block Line Reactors, LR3 Series
RL-20002B14
RL-20002B14
MTE Line Reactors, RL Series