KLRUL35DTBE3R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLRUL35DTBE3R TCI Line Reactors, KLR Series, TCI

MFG Item Number
KLRUL35DTBE3R

KLRUL35DTBE3R TCI Line Reactors, KLR Series, TCI

MFG Item Number
KLRUL35DTBE3R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KLR Series
Item #
KLRUL35DTBE3R
TCI

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Manufacturer Part Number KLRUL35DTBE3R
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Description KLR, 575V, 35A, 30HP, 3 Phase, Type 3R, Input Line Reactor, UL Listed
Phase 3
Enclosed Yes
Current Rating 35 A
NEMA Rating NEMA 3R
Approvals UL
Net Weight 31 lbs
Gross Weight 31 lbs