KLRUL750CPT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLRUL750CPT TCI Line Reactors, KLR Series, TCI, S-G, STD, 3 PH, 750 AMP, 5pct.

MFG Item Number
KLRUL750CPT

KLRUL750CPT TCI Line Reactors, KLR Series, TCI, S-G, STD, 3 PH, 750 AMP, 5pct.

MFG Item Number
KLRUL750CPT
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KLR Series
Item #
KLRUL750CPT
TCI, S-G, STD, 3 PH, 750 AMP, 5pct.

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Manufacturer Part Number KLRUL750CPT
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Description TCI, S-G, STD, 3 PH, 750 AMP, 5pct.
Phase 3
Enclosed No
Current Rating 750 A
Inductance 0.000049 H
Terminals Pressure Terminals
Mounting Surface
Approvals CSA, cUR, UL, UR
Net Weight 295 lbs
Gross Weight 295 lbs
Alternatives
LR348-5/630
LR348-5/630
Block Line Reactors, LR3 Series
RL-60003
RL-60003
MTE Line Reactors, RL Series