KLSR006.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLSR006.T

Littelfuse Fuses, KLSR Series

KLSR006.T

Littelfuse Fuses, KLSR Series
FUS 600V F/A CLASS RK1 6A
Item Number
KLSR006.T
MFG Item Number
KLSR006
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLSR Series
Item #
KLSR006.T
FUS 600V F/A CLASS RK1 6A

KLSR Series Information

  • Voltage Rating of 600V AC
  • Extremely Current Limiting
  • 200KA AC Interrupting Rating
  • Fast Acting
KLSR series RK1 fuses were the earliest type of current‑limiting fuse developed. Their single‑element, silver link design enables them to provide fast‑acting overload and short‑circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLSR series fuses may only provide short‑circuit protection.

Specifications

Specifications
Manufacturer Part Number KLSR006
Manufacturer Littelfuse
Product Series KLSR
Family Series Littelfuse Fuses, KLSR Series
Description KLSR series RK1 fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors,
Fuse Type UL Class RK1
Current Rating 6 A
AC Voltage 600 VAC
DC Voltage 250 VDC
Class RK1
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs