Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KLU Series Information
| Manufacturer Part Number | KLU-1000 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | KLU |
| Family Series | Eaton's Bussmann series Fuses, KLU Series |
| Description | Eaton Bussmann series KLU fuse, 1000 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V |
| Fuse Type | UL Class L |
| Current Rating | 1,000 A |
| AC Voltage | 600 VAC |
| Class | L |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | CE, CSA, UL |
| Net Weight | 4.25 lbs |
| Gross Weight | 4.25 lbs |