Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, KLU Series
KLU225TP
Burndy Terminals, KLU Series
This item cannot be canceled or returned
Description
High copper alloy terminal with offset tongue for joining a wide range of cable to equipment pads or bar. Easy to install with screwdriver or wrench. Connector is reusable. Plain copper finish.
Convenient range taking design High conductivity copper alloy Compact design Slot Robertson screw, hex head, hex socket bolt
Specifications
Specifications
Manufacturer Part Number
KLU225TP
Manufacturer
Burndy
Product Series
KLU
Family Series
Burndy Terminals, KLU Series
Description
Tin Plated Klu
Wire Size Range
2-4/0 AWG
Number of Conductors
1
Material
Copper
Approvals
UL
Net Weight
0.21 lbs
Gross Weight
0.232 lbs
KLU225TP
Burndy Terminals, KLU Series