KM-250
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KM-250

Edwards Signaling Audible Signaling Devices

KM-250

Edwards Signaling Audible Signaling Devices
Air Horn - 250 Hz
MFG Item Number
KM-250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
KM-250
Air Horn - 250 Hz

Series Information

Specifications

Specifications
Manufacturer Part Number KM-250
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Air Horn - 250 Hz
Type Vibration
Range 6,600 '
Frequency 250 Hz
Explosion Proof No
Hazardous Location No
Net Weight 0 lbs
Gross Weight 29 lbs