Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KM2 Series Information
| Manufacturer Part Number | KM2ST-1G |
|---|---|
| Manufacturer | Intermatic |
| Product Series | KM2 |
| Family Series | Intermatic Relays, KM2 Series |
| Description | 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 1 Gang |
| Operation | Electromechanical Timer |
| Contacts | 1NO |
| Mounting | Wall |
| Adjustment Operator | Synchronous |
| Timing Range | 20 Min-24 Hrs |
| Max Time | 24 Hrs |
| AC Voltage | 120 VAC |
| Contact Rating | 20 A |
| Termination | Wire Leads |
| Approvals | CSA, UL |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |