KM2ST-2G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KM2ST-2G

Intermatic Relays, KM2 Series

KM2ST-2G

Intermatic Relays, KM2 Series
24-Hour, Electromechanical In-Wall
MFG Item Number
KM2ST-2G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, KM2 Series
Item #
KM2ST-2G
24-Hour, Electromechanical In-Wall

KM2 Series Information

Specifications

Specifications
Manufacturer Part Number KM2ST-2G
Manufacturer Intermatic
Product Series KM2
Family Series Intermatic Relays, KM2 Series
Description 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 2 Gang Toggle
Operation Electromechanical Timer
Contacts 1NO
Mounting Wall
Adjustment Operator Synchronous
Timing Range 20 Min-24 Hrs
Max Time 24 Hrs
AC Voltage 120 VAC
Contact Rating 20 A
Termination Wire Leads
Approvals CSA, UL
Net Weight 0.51 lbs
Gross Weight 0.51 lbs