KMG110A00A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KMG110A00A

TCI Filters, KMG Series

KMG110A00A

TCI Filters, KMG Series
TCI, MotorGuard, 110 Amp, 480/3/60,
MFG Item Number
KMG110A00A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KMG Series
Item #
KMG110A00A
TCI, MotorGuard, 110 Amp, 480/3/60,

KMG Series Information

Specifications

Specifications
Manufacturer Part Number KMG110A00A
Manufacturer TCI
Product Series KMG
Family Series TCI Filters, KMG Series
Description TCI, MotorGuard, 110 Amp, 480/3/60, Open
Current Rating 110 A
Watts Loss 1,700 W
Voltage 480 VAC
Frequency 60 Hz
Motor HP @ 480V: 75 hp
Enclosed No
Approvals cULus
Net Weight 195 lbs
Gross Weight 195 lbs