KMG200A00P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KMG200A00P

TCI Filters, KMG Series

KMG200A00P

TCI Filters, KMG Series
MotorGuard, 480V, 200A, 3 Phase,
MFG Item Number
KMG200A00P
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KMG Series
Item #
KMG200A00P
MotorGuard, 480V, 200A, 3 Phase,

KMG Series Information

Specifications

Specifications
Manufacturer Part Number KMG200A00P
Manufacturer TCI
Product Series KMG
Family Series TCI Filters, KMG Series
Description MotorGuard, 480V, 200A, 3 Phase, Open, Sinewave Filter, PQconnect, UL Listed
Current Rating 200 A
Watts Loss 3,300 W
Voltage 480 VAC
Frequency 60 Hz
Motor HP @ 480V: 150 hp
Enclosed No
Approvals cULus
Net Weight 0 lbs
Gross Weight 260 lbs