KMG200C01A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KMG200C01A

TCI Filters, KMG Series

KMG200C01A

TCI Filters, KMG Series
TCI, MotorGuard, 200 AMP, 600/3/60,
MFG Item Number
KMG200C01A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KMG Series
Item #
KMG200C01A
TCI, MotorGuard, 200 AMP, 600/3/60,

KMG Series Information

Specifications

Specifications
Manufacturer Part Number KMG200C01A
Manufacturer TCI
Product Series KMG
Family Series TCI Filters, KMG Series
Description TCI, MotorGuard, 200 AMP, 600/3/60, TYPE 1
Current Rating 200 A
Watts Loss 3,500 W
Voltage 600 VAC
Frequency 60 Hz
Motor HP @ 550-600V: 200 hp
Enclosed No
Approvals cULus
Net Weight 770 lbs
Gross Weight 768 lbs