KMG480A01A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KMG480A01A

TCI Filters, KMG Series

KMG480A01A

TCI Filters, KMG Series
TCI, MotorGuard, 480 Amp, 480/3/60,
MFG Item Number
KMG480A01A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KMG Series
Item #
KMG480A01A
TCI, MotorGuard, 480 Amp, 480/3/60,

KMG Series Information

Specifications

Specifications
Manufacturer Part Number KMG480A01A
Manufacturer TCI
Product Series KMG
Family Series TCI Filters, KMG Series
Description TCI, MotorGuard, 480 Amp, 480/3/60, TYPE 1
Current Rating 480 A
Watts Loss 6,050 W
Voltage 480 VAC
Frequency 60 Hz
Motor HP @ 480V: 400 hp
Enclosed Yes
NEMA Rating NEMA 1
Approvals cULus
Net Weight 970 lbs
Gross Weight 970 lbs