KMG8A00A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KMG8A00A

TCI Filters, KMG Series

KMG8A00A

TCI Filters, KMG Series
TCI, MotorGuard, 8 Amp, 480/3/60,
MFG Item Number
KMG8A00A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KMG Series
Item #
KMG8A00A
TCI, MotorGuard, 8 Amp, 480/3/60,

KMG Series Information

Specifications

Specifications
Manufacturer Part Number KMG8A00A
Manufacturer TCI
Product Series KMG
Family Series TCI Filters, KMG Series
Description TCI, MotorGuard, 8 Amp, 480/3/60, Open
Current Rating 8 A
Watts Loss 300 W
Voltage 480 VAC
Frequency 60 Hz
Motor HP @ 480V: 5 hp
Enclosed No
Approvals cULus
Net Weight 60 lbs
Gross Weight 60 lbs