KMH1L11N
Lovato Limit Switches, KM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KMH1L11N

Lovato Limit Switches, KM Series

KMH1L11N

Lovato Limit Switches, KM Series
Ceramic Lever Metal 1-N/O+1-N/C
MFG Item Number
KMH1L11N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, KM Series
Item #
KMH1L11N
Ceramic Lever Metal 1-N/O+1-N/C

KM Series Information

  • Removable and Interchangeable Auxiliary Contact Blocks
  • Dimensions to EN 50047 Standards for KM types
  • Unique Fixing Mechanism of Operating Head
  • IEC Degree of Protection IP65
  • Aluminum‑Zinc Alloy Housing
  • Bi‑directional Version

Lovato limit switches have been designed and build to provide requirements for quick installation, easy wiring, and simple setup. The body cover is designed to be hinged at the bottom and it is removable. The auxiliary contact blocks are removable assuring remarkable wiring ease.

Specifications

Specifications
Manufacturer Part Number KMH1L11N
Manufacturer Lovato
Product Series KM
Family Series Lovato Limit Switches, KM Series
Description Ceramic Lever Metal 1-N/O+1-N/C Len1/2Npt
Actuator Type Ceramic Rod Lever
Contacts 1NO/1NC
Contact Rating Rating @ 480 VAC: 10 A
Connection Type Screw Terminals
Conduit Fitting M20
Indicator No
Approvals CSA, cUL, UL
Material Aluminum-Zinc
Net Weight 0.4453 lbs
Gross Weight 0.4453 lbs