Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Limit Switches
KML2S11N
ASI-Automation Systems Interconnect Limit Switches
Adjustable Rod Lever Limit Switch,
This item cannot be canceled or returned
Description
Adjustable Rod Lever Limit Switch,
Specifications
Specifications
| Manufacturer Part Number |
KML2S11N |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Limit Switches |
| Description |
Adjustable Rod Lever Limit Switch, Snap Action, 1 N.O.+1 N.C. Contacts, Metal body, Steel Rod Lever |
| Actuator Type |
Adjustable Rod Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Approvals |
CCC, CSA, UL |
| Material |
Aluminum-Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KML2S11N
ASI-Automation Systems Interconnect Limit Switches