Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, KN-1000B Series
KN-1011B
Autonics Panel Meters & Gauges, KN-1000B Series
Bar Graph Digital Indicator,
This item cannot be canceled or returned
Description
Panel Meters & Gauges, KN-1000B Series
Bar Graph Digital Indicator,
KN-1000B Series Information
Specifications
Specifications
| Manufacturer Part Number |
KN-1011B |
| Manufacturer |
Autonics |
| Product Series |
KN-1000B |
| Family Series |
Autonics Panel Meters & Gauges, KN-1000B Series |
| Description |
Bar Graph Digital Indicator, W36XH144mm, None Alarm, 4-20mA output, 24VDC |
| Type |
Degrees Celsius, Degrees Fahrenheit |
| Max Input Signal |
RTD, Thermocouple |
| Display Type |
LED |
| Power Supply |
21.6-26.4 VDC |
| Nominal Voltage |
24 VDC |
| Relays |
0 |
| Alarm Indicators |
No |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KN-1011B
Autonics Panel Meters & Gauges, KN-1000B Series