KN-2000W Series Information
| Manufacturer Part Number | KN-2240W |
|---|---|
| Manufacturer | Autonics |
| Product Series | KN-2000W |
| Family Series | Autonics Process Controllers, KN-2000W Series |
| Description | Multi Indicator, W96 X H48 mm, Multi input , 2 Alarm, RS-485 output, 100 to 240VAC |
| Power Supply | 90-264 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | Milliamps DC, Millivolts DC, RTD, Thermocouple, Universal Input, Volts DC |
| Output Type | Relay |
| Number of Outputs | 2 |
| Display Type | LED |
| Case Size | 1/8 DIN |
| Thermocouple Class | B, C, E, J, K, L, N, PLII, R, S, T, U |
| Approvals | CE |
| Comments | RS485 Communication |
| Net Weight | 0.4406 lbs |
| Gross Weight | 0.7319 lbs |