KN10-14PT-D
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KN10-14PT-D Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLON PIN, 12-10,

MFG Item Number
KN10-14PT-D

KN10-14PT-D Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLON PIN, 12-10,

MFG Item Number
KN10-14PT-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
KN10-14PT-D
NYLON PIN, 12-10,

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number KN10-14PT-D
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Pin Terminal Wire Range 12-10 Bolt Hole n/a
Terminal Type Pin
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Maximum Temperature 167 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs