Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KN14-14R-M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLON RING, 16-14, 1/4 STUD
MFG Item Number
KN14-14R-M
KN14-14R-M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLON RING, 16-14, 1/4 STUD
MFG Item Number
KN14-14R-M
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NYLON RING, 16-14, 1/4 STUD
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
KN14-14R-M |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Insulated Nylon Ring Terminal for Wire Range 16-14 Stud Size 1/4, Blue |
| Terminal Type |
Ring |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
KN14-14R-M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series