Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KN1B-02
CFW700 N1 CONDUIT KIT SZ B
This item cannot be canceled or returned
Description
CFW700 N1 CONDUIT KIT SZ B
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
KN1B-02 |
| Description |
CFW700 N1 CONDUIT KIT SZ B |
| Accessory Type |
Conduit Kit |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.66 lbs |
| Gross Weight |
0.66 lbs |
KN1B-02
WEG Electric Drives