Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kooltronic Air Conditioners, SP43 Series
KNA4C11SP43L
Kooltronic Air Conditioners, SP43 Series
AIR CONRITIONER 11000 BTU/H 115V
MFG Item Number
KNA4C11SP43L
This item cannot be canceled or returned
Description
Air Conditioners, SP43 Series
AIR CONRITIONER 11000 BTU/H 115V
Specifications
Specifications
| Manufacturer Part Number |
KNA4C11SP43L |
| Manufacturer |
Kooltronic |
| Product Series |
SP43 |
| Family Series |
Kooltronic Air Conditioners, SP43 Series |
| Description |
AIR CONRITIONER 11000 BTU/H 115V |
| Capacity |
11,000 BTUs |
| 95/95 Rating BTU/H |
9,148 BTUs |
| Ambient Temperature |
-20-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
22 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Height |
9.25 " |
| Width |
19.94 " |
| Depth |
10.34 " |
| Net Weight |
115 lbs |
| Gross Weight |
115 lbs |
KNA4C11SP43L
Kooltronic Air Conditioners, SP43 Series