Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kooltronic Air Conditioners, DP21L Series
KNA4C3DP21L
Kooltronic Air Conditioners, DP21L Series
Air Conditioner, 115V, 60Hz
MFG Item Number
KNA4C3DP21L
This item cannot be canceled or returned
Description
Air Conditioners, DP21L Series
Air Conditioner, 115V, 60Hz
Specifications
Specifications
| Manufacturer Part Number |
KNA4C3DP21L |
| Manufacturer |
Kooltronic |
| Product Series |
DP21L |
| Family Series |
Kooltronic Air Conditioners, DP21L Series |
| Description |
Air Conditioner, 115V, 60Hz |
| Capacity |
3,000 BTUs |
| 95/95 Rating BTU/H |
2,470 BTUs |
| Ambient Temperature |
-20-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
6 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Height |
47.25 " |
| Width |
19.94 " |
| Depth |
15.1 " |
| Net Weight |
54 lbs |
| Gross Weight |
54 lbs |
KNA4C3DP21L
Kooltronic Air Conditioners, DP21L Series