Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Air Conditioners
KNA4C3DP21LV
Eaton's B-Line series Air Conditioners
MFG Item Number
79903864345
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903864345 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Air Conditioners |
| Description |
Enclosure |
| Capacity |
3,000 BTUs |
| 95/95 Rating BTU/H |
2,470 BTUs |
| Ambient Temperature |
-20-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
6 A |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Height |
21.01 " |
| Width |
12 " |
| Depth |
10.18 " |
| Net Weight |
54 lbs |
| Gross Weight |
54 lbs |
KNA4C3DP21LV
Eaton's B-Line series Air Conditioners