KNA4C6SP36L
Kooltronic Air Conditioners, SP36 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KNA4C6SP36L

Kooltronic Air Conditioners, SP36 Series

KNA4C6SP36L

Kooltronic Air Conditioners, SP36 Series
SlimKool SP36, Nema 4
MFG Item Number
KNA4C6SP36L
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, SP36 Series
Item #
KNA4C6SP36L
SlimKool SP36, Nema 4

SP36 Series Information

Specifications

Specifications
Manufacturer Part Number KNA4C6SP36L
Manufacturer Kooltronic
Product Series SP36
Family Series Kooltronic Air Conditioners, SP36 Series
Description SlimKool SP36, Nema 4
Capacity 6,000 BTUs
95/95 Rating BTU/H 5,593 BTUs
Ambient Temperature -20-131 °F
Nominal Voltage 120 VAC
Current Rating 10 A
Refrigerant Type R134A
NEMA Rating NEMA 4
Approvals cULus
Height 35.94 "
Width 19.94 "
Depth 11.22 "
Net Weight 100 lbs
Gross Weight 100 lbs