Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KNA4C8SP36L Eaton's B-Line series Air Conditioners, Enclosure
MFG Item Number
79903864364
KNA4C8SP36L Eaton's B-Line series Air Conditioners, Enclosure
MFG Item Number
79903864364
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903864364 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Air Conditioners |
| Description |
Enclosure |
| Capacity |
8,000 BTUs |
| 95/95 Rating BTU/H |
7,500 BTUs |
| Ambient Temperature |
-20-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
14.4 A |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Height |
35.94 " |
| Width |
11.79 " |
| Depth |
15.1 " |
| Net Weight |
0 lbs |
| Gross Weight |
100 lbs |
KNA4C8SP36L
Eaton's B-Line series Air Conditioners