KNF14-187-20FDM
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KNF14-187-20FDM Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, FLLY INS NYL 187 FEMALE DISC, BLUE

MFG Item Number
KNF14-187-20FDM

KNF14-187-20FDM Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, FLLY INS NYL 187 FEMALE DISC, BLUE

MFG Item Number
KNF14-187-20FDM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
KNF14-187-20FDM
FLLY INS NYL 187 FEMALE DISC, BLUE

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number KNF14-187-20FDM
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Fully Insulated Nylon Female - 250 Series Disconnects for Wire Range 16-14 , Tab Size .187x.020, Blue
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs