KNF18-250BFD-D
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KNF18-250BFD-D Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLON BARREL FLAG DISCONNECT 250

MFG Item Number
KNF18-250BFD-D

KNF18-250BFD-D Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLON BARREL FLAG DISCONNECT 250

MFG Item Number
KNF18-250BFD-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
KNF18-250BFD-D
NYLON BARREL FLAG DISCONNECT 250

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number KNF18-250BFD-D
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Insulated Nylon Female Barrel Flag Disconnects for Wire Range 22-18 , Tab Size .250x.032, Red
Terminal Type Flag
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Brass
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs