KNHX47
Kooltronic Heat Exchangers, KNHX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KNHX47 Kooltronic Heat Exchangers, KNHX Series, HEAT EXCHANGERS 47 SERIES 115VOLTS

MFG Item Number
KNHX47

KNHX47 Kooltronic Heat Exchangers, KNHX Series, HEAT EXCHANGERS 47 SERIES 115VOLTS

MFG Item Number
KNHX47
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, KNHX Series
Item #
KNHX47
HEAT EXCHANGERS 47 SERIES 115VOLTS

KNHX Series Information

  • Epoxy Coated Convoluted Aluminum Element
  • Closed Loop Near Ambient Cooling
  • Precision Ball Bearing Motors
  • Rugged Construction
  • Baked Powder Finish
  • Stainless Steel Shell
  • Gasketed Flanges
  • NEMA 4/4X
  • CUL Listed
  • UL Listed
  • Blowers
  • Filter

Specifications

Specifications
Manufacturer Part Number KNHX47
Manufacturer Kooltronic
Product Series KNHX
Family Series Kooltronic Heat Exchangers, KNHX Series
Description HEAT EXCHANGERS 47 SERIES 115VOLTS 50/60HZ
Nominal Voltage 120 V
Current Rating 3 A
Power 340 W
Composition Stainless Steel
Closed Loop Cooling Yes
Air In 54 °F
Replaceable Filter Yes
NEMA Rating NEMA 4, NEMA 4X
Approvals UL
Net Weight 135 lbs
Gross Weight 135 lbs