KNM43030-3
Myron Zucker Power Factor Correction Capacitors, Calmount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KNM43030-3

Myron Zucker Power Factor Correction Capacitors, Calmount Series

KNM43030-3

Myron Zucker Power Factor Correction Capacitors, Calmount Series
PFCC, 30KVAR, 480V, w/Fuse Lights
MFG Item Number
KNM43030-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Factor Correction Capacitors, Calmount Series
Item #
KNM43030-3
PFCC, 30KVAR, 480V, w/Fuse Lights

Calmount Series Information

  • Self‑Contained, 3‑Phase, Delta‑Connected
  • Indication Light Illuminates on Outside of Enclosure when Corresponding Fuse has Blown
  • 3‑Phase Pressure‑Actuated Interrupter

Specifications

Specifications
Manufacturer Part Number KNM43030-3
Manufacturer Myron Zucker
Product Series Calmount
Family Series Myron Zucker Power Factor Correction Capacitors, Calmount Series
Description PFCC, 30KVAR, 480V, w/Fuse Lights
Capacitor Type Individual
Voltage 480 VAC
kVAR Rating 30
Phase Three Phase
Termination Wire Leads
Fusible Yes
Status Indicator Yes
Discharge Resistors Yes
Mounting Wall Mount
Application At the Load, Branch Panel, Main Service Entrance
NEMA Rating NEMA 12
Approvals CE, cUL, UL
Net Weight 25 lbs
Gross Weight 25 lbs