Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KNP40F

Kooltronic Fans

KNP40F

Kooltronic Fans
Filter Fan,
MFG Item Number
KNP40F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
KNP40F
Filter Fan,

Series Information

Specifications

Specifications
Manufacturer Part Number KNP40F
Manufacturer Kooltronic
Family Series Kooltronic Fans
Description Filter Fan,
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 69 CFM
Connection Type Wire Leads
Bearing Type Ball
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs