Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KNPA60FL Kooltronic Miscellaneous, Exhaust Filter Hood Assembly, NEMA 4
KNPA60FL Kooltronic Miscellaneous, Exhaust Filter Hood Assembly, NEMA 4
This item cannot be canceled or returned
Description
Exhaust Filter Hood Assembly, NEMA 4
Specifications
Specifications
| Manufacturer |
Kooltronic |
| Family Series |
Kooltronic Miscellaneous |
| Manufacturer Part Number |
KNPA60FL |
| Description |
Exhaust Filter Hood Assembly, NEMA 4 Guardian Series, 18in.Hx9.85in.Wx5.01in.D 270 CFM |
| Net Weight |
12.05 lbs |
| Gross Weight |
12.05 lbs |
KNPA60FL
Kooltronic Miscellaneous