KO200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KO200

Cully-Minerallac Fittings

KO200

Cully-Minerallac Fittings
KNOCK OUT NON-METALLIC 2in.
MFG Item Number
KO200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
KO200
KNOCK OUT NON-METALLIC 2in.

Series Information

Specifications

Specifications
Manufacturer Part Number KO200
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fittings
Description KNOCK OUT NON-METALLIC 2in.
Connection Type Knockout
Trade Size 2 "
Material Plastic
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs