KO703
Gardner Bender Fittings, Knockout Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KO703 Gardner Bender Fittings, Knockout Series Series, Knockout Seal, 1in., BX/25

MFG Item Number
KO703

KO703 Gardner Bender Fittings, Knockout Series Series, Knockout Seal, 1in., BX/25

MFG Item Number
KO703
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Knockout Series Series
Item #
KO703
Knockout Seal, 1in., BX/25

Knockout Series Series Information

  • Fast and Easy to Install from Inside or Outside of Box
  • Embossed for Quick Self‑Centering in Unused Knockouts
  • Made of Rust‑Proofed, Cold‑Rolled Galvanized Steel

Specifications

Specifications
Manufacturer Part Number KO703
Manufacturer Gardner Bender
Product Series Knockout Series
Family Series Gardner Bender Fittings, Knockout Series Series
Description Knockout Seal, 1in., BX/25
Connection Type Knockout
Trade Size 1 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs