Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KO709 Gardner Bender Fittings, Knockout Series Series, Knockout Seal, 3-1/2in., BX/10
KO709 Gardner Bender Fittings, Knockout Series Series, Knockout Seal, 3-1/2in., BX/10
This item cannot be canceled or returned
Description
Fittings, Knockout Series Series
Knockout Seal, 3-1/2in., BX/10
Knockout Series Series Information
- Fast and Easy to Install from Inside or Outside of Box
- Embossed for Quick Self‑Centering in Unused Knockouts
- Made of Rust‑Proofed, Cold‑Rolled Galvanized Steel
Specifications
Specifications
| Manufacturer Part Number |
KO709 |
| Manufacturer |
Gardner Bender |
| Product Series |
Knockout Series |
| Family Series |
Gardner Bender Fittings, Knockout Series Series |
| Description |
Knockout Seal, 3-1/2in., BX/10 |
| Connection Type |
Knockout |
| Trade Size |
3-1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Net Weight |
4.0188 lbs |
| Gross Weight |
4.06 lbs |
KO709
Gardner Bender Fittings, Knockout Series Series